Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #2 x 1/4 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK
Mfr # 886073
Zoro # G006358874
product price: $634.99
/pk 10000, $0.06/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #2
- Drive Size T6
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 886073
- Zoro # G006358874
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #2 |
Fastener Length | 1/4 in |
Drive Size | T6 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Thermoplastics, Resins |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
#2 x 1/4" Thread Forming Screws 48-2 Trilobe/Six-Lobe /Flat Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Stainless Steel Pan Head Phillips Drive, 20 PK (79104)
- ZORO SELECT Low Crown Cap Nut, 5/8"-11, Steel, Zinc Plated, 1 in H, 2 PK (CPB196)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (438795)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 20 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (422206)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Pan Head Square Drive, 2000 PK (918647)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (339161)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (893264-50)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK (675243-12000)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 9000 PK (11043SW)
- Newport Fasteners Self-Tapping Screws