Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 1/4" x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 1000 PK
Mfr # 160864
Zoro # G506357247
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Drive Size #3
- Material Stainless Steel
- Finish Plain
- Materials for Use With Thermoplastics, Resins
Product Information
- Brand Newport Fasteners
- MFR # 160864
- Zoro # G506357247
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 1 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Thermoplastics, Resins |
Standards | ASME B18.6.3-2013 |
Item | Thread Forming Screw |
Description
1/4" x 1" Thread Forming Screws 48-2 Trilobe/Phillips/Pan Head/410 Stainless Steel , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-12)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 4 in, Stainless Steel Hex Head Hex Drive, 25 PK (53279)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1/2"-13 (3532-1/2K)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31902)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 5000 PK (355753)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 13000 PK (936481-13000)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (380766)
- NEWPORT FASTENERS Thread Cutting Screw, #12-24 x 3/4 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (292294)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK (126119)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (339161)
- NEWPORT FASTENERS Thread Cutting Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (715052)
- Newport Fasteners Self-Tapping Screws