Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 3500 PK
Mfr # 288624-3500
Zoro # G306357249
product price: $391.99
/pk 3500, $0.11/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 288624-3500
- Zoro # G306357249
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Thread Forming Screw |
Description
1/4-20 x 1/2" Full Trilobe Thread Forming Screws/Phillips/Pan Head/Steel/Zinc Plating , 3500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Hitch Pin, PK 10 (HP6253WC10)
- ANVIL Round U-Bolt, 1/4", 1-3/8 in Wd, Galvanized Carbon Steel (0500320031)
- HILLMAN Deck Screw Assortment, Steel, Zinc Plated Finish (41814)
- SIMPSON STRONG-TIE Short Drop-In Anchor, 1/2" Dia, 2" L, Carbon Steel Zinc Plated (DIABL50)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (176587-100)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 10 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 1500 PK (190062)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (743244)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK (521970)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Torx Drive, 1000 PK (694845)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (893264-50)
- TAMPER-PRUF SCREWS Thread Forming Screw, #0 x 3/16 in, Zinc Plated Steel Round Head Torx Drive, 50 PK (460000)
- Newport Fasteners Self-Tapping Screws