Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #10 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1500 PK
Mfr # 471184
Zoro # G506357322
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Materials for Use With Thermoplastics, Resins
- Standards ASME B18.6.4-1998
Product Information
- Brand Newport Fasteners
- MFR # 471184
- Zoro # G506357322
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Blunt |
Material | 18-8 Stainless Steel |
Materials for Use With | Thermoplastics, Resins |
Standards | ASME B18.6.4-1998 |
Item | Thread Forming Screw |
Description
#10 x 1/2" Thread Forming Screws 48-2 Trilobe/Phillips/Truss Head/18-8 Stainless Steel , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Steel, Black Oxide Finish, 5 PK (Z9931)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.025.3600)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- HILLMAN Roofing Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 10 ga (461642)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (311507-1250)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (224227)
- NEWPORT FASTENERS Thread Cutting Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (475308)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Pan Head Torx Drive, 1000 PK (404455)
- NEWPORT FASTENERS Thread Cutting Screw, #12-24 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (243890)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK (961858)
- ZORO SELECT Thread Cutting Screw, M1.6 x 3 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PE93)
- Newport Fasteners Self-Tapping Screws