Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Forming Screw, #10-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK
Mfr # 948876
Zoro # G306358727
Free Shipping & Returns
$1,408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-32
- Drive Size T20
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 948876
- Zoro # G306358727
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | T20 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Dutile and Punch Extruded Metals |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Forming Screw |
Description
10-32 x 1/2" Full Trilobe Thread Forming Screws/Six-Lobe /Flat Head/Steel/Zinc , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-123)
- G.L. HUYETT Bridge Pin 17/64 x 3-1/4 PL (BPP-234)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST194862)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 4" L, Steel Zinc Plated, 50 PK (LDT-3840)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 50 PK (228150-50)
- NEWPORT FASTENERS Thread Forming Screw, #8-32 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 10000 PK (343726-10000)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (933933)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 8000 PK (335813)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, 18-8 Stainless Steel Hex Head Hex Drive, 5000 PK (370464)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (918518)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 900 PK (983732)
- Newport Fasteners Self-Tapping Screws