Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #8-32 x 1/2 in, Black Oxide Steel Hex Head Hex Drive, 10000 PK
Mfr # 922786
Zoro # G706356026
product price: $1,313.99
/pk 10000, $0.13/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #8-32
- Fastener Length 1/2 in
- Drive Size 1/4 in
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 922786
- Zoro # G706356026
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #8-32 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Blunt |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Cast Iron, Zinc, Aliminum, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type 23 |
Description
8-32 x 1/2" Type 23 Thread Cutting Screws/Unslotted/Hex Washer Head/Steel/Black Oxide , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Jam Nut, 1/2"-13, Aluminum, Not Graded, Plain, 5/16 in Ht, 5 PK (NUT70112C)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1 in Shaft Dia, 50 PK (X1E-CON-SNA-RIG-1000x50)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (163557-2000)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (197516)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (198722)
- NEWPORT FASTENERS Thread Forming Screw, M6-1.00 x 16 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 6000 PK (668756)
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK (449715)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 500 PK (389216-500)
- ZORO SELECT Thread Cutting Screw, #8-32 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 5000 PK (08063SW188)
- Newport Fasteners Thread Cutting & Forming Screws