Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Stainless Steel Flat Head Torx Drive, 400 PK
Mfr # 337439
Zoro # G006357563
product price: $1,155.99
/pk 400, $2.89/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T40
- Material Stainless Steel
- Materials for Use With Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 337439
- Zoro # G006357563
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 2-1/4 in |
Drive Size | T40 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Stainless Steel |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type F |
Description
5/16-18 x 2 1/4" Type F Thread Cutting Screws/Six-Lobe /Flat Head/18-8 Stainless Steel , 400PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 12 PK (35326)
- DISCO Class 10.9, M8-1.25 Flange Bolt, Bright Zinc Plated 16 mm L (3211PK)
- G.L. HUYETT Lock Nut, 1.376", Steel, Plain (N-07)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Torx Drive, 1000 PK (694845)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 700 PK (207548)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2 in, Stainless Steel Flat Head Torx Drive, 500 PK (145582)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 4 in, Black Phosphate Steel Flat Head Torx Drive, 500 PK (858324)
- NEWPORT FASTENERS Thread Forming Screw, #10-24 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (990694)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (575233)
- ZORO SELECT Thread Cutting Screw, M2.5-1.12 x 20 mm, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (M2.520PTPP)
- Newport Fasteners Thread Cutting & Forming Screws