Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK
Mfr # 311507-50
Zoro # G606357833
product price: $47.89
/pk 50, $0.96/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 5/16"-18
- Material Steel
- Finish Zinc Plated
- Point Type F
Product Information
- Brand Newport Fasteners
- MFR # 311507-50
- Zoro # G606357833
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Item | Thread Cutting Screw |
Point | Type F |
Description
5/16-18 x 1" Type F Thread Cutting Screws/Hex Washer/Slotted/Steel/Zinc Plating , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG360156015612)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015636)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 25 PK (M55010.100.0040)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M51060.030.0012)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (311507-1250)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 1250 PK (481136-1250)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK (481136-50)
- NEWPORT FASTENERS Thread Cutting Screw, #2-56 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 5000 PK (568182)
- NEWPORT FASTENERS Thread Cutting Screw, #6-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (408735-100)
- NEWPORT FASTENERS Thread Forming Screw, #2 x 3/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (396392)
- ZORO SELECT Thread Forming Screw, #8-16 x 3/8 in, Passivated 18-8 Stainless Steel Pan Head Torx Drive, 5000 PK (0806LTP188B)
- Newport Fasteners Self-Tapping Screws