Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Stainless Steel Flat Head Torx Drive, 700 PK
Mfr # 207548
Zoro # G306357690
product price: $2,067.99
/pk 700, $2.95/ea
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T40
- Material Stainless Steel
- Materials for Use With Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
- Thread Style Fully Threaded
Product Information
- Brand Newport Fasteners
- MFR # 207548
- Zoro # G306357690
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 5/16"-18 |
Fastener Length | 1-1/4 in |
Drive Size | T40 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Tip Type | Blunt |
Material | Stainless Steel |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2010 |
Item | Thread Cutting Screw |
Point | Type F |
Description
5/16-18 x 1 1/4" Type F Thread Cutting Screws/Six-Lobe /Flat Head/18-8 Stainless Steel , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/4, PK10 (U39000.341.0125)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 50 PK (M55530.100.0001)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (41F0808.1-EA-50)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/4 in, Stainless Steel Flat Head Torx Drive, 400 PK (337439)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2 in, Stainless Steel Flat Head Torx Drive, 500 PK (145582)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1-1/2 in, Stainless Steel Flat Head Torx Drive, 1000 PK (694845)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 100 PK (688100-100)
- NEWPORT FASTENERS Thread Cutting Screw, #12-24 x 3/4 in, Stainless Steel Flat Head Phillips Drive, 2000 PK (292294)
- NEWPORT FASTENERS Thread Forming Screw, 1/2"-13 x 2-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 200 PK (590079)
- ZORO SELECT Thread Cutting Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1500 PK (3112RW)
- Newport Fasteners Self-Tapping Screws