Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK
Mfr # 575233
Zoro # G106359344
product price: $636.99
/pk 700, $0.91/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 3 in
- Drive Size #3
- Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 575233
- Zoro # G106359344
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 3 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Cutting Screw |
Point | Type F |
Description
1/4-20 x 3" Type F Thread Cutting Screws/Phillips/Flat Head/Steel/Zinc , 700PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, SS, 0.500x1 1/4 In (WWGCLPS6BPS6015)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61752)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.031.0250)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-6 (3532-1.1/2K)
- NEWPORT FASTENERS Thread Cutting Screw, #10 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (645623)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Flat Head Torx Drive, 3000 PK (961858)
- NEWPORT FASTENERS Thread Forming Screw, 1/4" x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 1000 PK (160864)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 1000 PK (836172)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (438795)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (905344)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 1250 PK (155278)
- Newport Fasteners Self-Tapping Screws