Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive, 2000 PK
Mfr # 568217
Zoro # G306359175
Free Shipping & Returns
$2,655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Blunt Tip
- System of Measurement Inch
- Screw Size 1/4"-20
- Fastener Length 1-1/4 in
- Drive Size #3
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 568217
- Zoro # G306359175
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Blunt |
Material | Stainless Steel |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.4-1998 |
Item | Thread Cutting Screw |
Point | Type F |
Description
1/4-20 x 1 1/4" Type F Thread Cutting Screws/Phillips/Flat Head/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M55050.060.0016)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (H4400SP)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 100 PK (U51060.016.0031)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02639)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 8 mm, Zinc Plated Steel Pan Head Torx Drive, 1500 PK (606992)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 20 mm, Zinc Plated Steel Pan Head Torx Drive, 500 PK (422206)
- NEWPORT FASTENERS Thread Cutting Screw, #8-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (185881-100)
- NEWPORT FASTENERS Thread Cutting Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Phillips Drive, 10000 PK (543015)
- NEWPORT FASTENERS Thread Forming Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (197516)
- NEWPORT FASTENERS Thread Forming Screw, #6-32 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (682158)
- ZORO SELECT Thread Cutting Screw, #12-24 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (1208FPF188)
- Newport Fasteners Thread Cutting & Forming Screws