Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK
Mfr # 829528
Zoro # G506359555
product price: $1,438.99
/pk 8000, $0.18/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Screw Size #10-32
- Drive Size T25
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 829528
- Zoro # G506359555
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-32 |
Fastener Length | 1/2 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type F |
Description
10-32 x 1/2" Type F Thread Cutting Screws/Six-Lobe /Pan Head/Steel/Zinc , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 4 in L, 410 Stainless Steel 50 PK (54566)
- ZORO SELECT Push-In Rivet, Dome Head, 0.4375 in Dia., 211/250 in L, Nylon Body, 25 PK (5RKV5)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 10mm, PK50 (M07840.120.0010)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07849)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/16 in, Zinc Plated Steel Pan Head Torx Drive, 10000 PK (942731)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (198722)
- NEWPORT FASTENERS Thread Forming Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (288624-3500)
- NEWPORT FASTENERS Thread Forming Screw, 1/4" x 3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 2000 PK (859554)
- NEWPORT FASTENERS Thread Forming Screw, M3-0.50 x 10 mm, Zinc Plated Steel Flat Head Pozidriv Drive, 1500 PK (190062)
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 8000 PK (933933)
- SEACHOICE Thread Forming Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive (936)
- Newport Fasteners Thread Cutting & Forming Screws