Shop All Thread Cutting & Forming Screws
Newport Fasteners
Thread Cutting Screw, #10-24 x 1 in, Black Phosphate Steel Pan Head Torx Drive, 5000 PK
Mfr # 243912
Zoro # G006357709
product price: $840.99
/pk 5000, $0.17/ea
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
- System of Measurement Inch
- Drive Size T25
- Material Steel
- Finish Black Phosphate
- Materials for Use With Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic
Product Information
- Brand Newport Fasteners
- MFR # 243912
- Zoro # G006357709
- Country of Origin Unknown
- Category Thread Cutting & Forming Screws
Dimensions
Screw Size | #10-24 |
Fastener Length | 1 in |
Drive Size | T25 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Torx |
Tip Type | Blunt |
Material | Steel |
Finish | Black Phosphate |
Materials for Use With | Sheet Metal, Aluminum, Zinc, Lead Die Castings, Cast Iron, Brass, Plastic |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3-2013 |
Item | Thread Cutting Screw |
Point | Type F |
Description
10-24 x 1" Type F Thread Cutting Screws/Six-Lobe /Pan Head/Steel/Black Phosphate , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 10 PK (23074)
- MIDWEST FASTENER 1/2"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 4 PK (68065)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- TINKERTOOLS No.8 x 1.625 in. No.2 Phillips Wafer Head Cement Board Screws, 640PK (TI2188811)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Pan Head Torx Drive, 1000 PK (404455)
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Pan Head Torx Drive, 300 PK (762127)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2 in, Black Phosphate Steel Pan Head Torx Drive, 500 PK (494761)
- NEWPORT FASTENERS Thread Forming Screw, #4-40 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (467715)
- NEWPORT FASTENERS Thread Forming Screw, #6 x 3/8 in, Black Oxide Steel Flat Head Torx Drive, 10000 PK (842959)
- NEWPORT FASTENERS Thread Cutting Screw, #10-24 x 1/4 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK (298411)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (37163W)
- Newport Fasteners Thread Cutting & Forming Screws