Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened, Full Thread, 10PK
Mfr # 710944-10
Zoro # G706328122
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1"-8
- Point Type 1/2 Dog
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 710944-10
- Zoro # G706328122
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1"-8 |
Overall Length | 5 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | 1/2 Dog |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Dog - Half, 1-8x5", Alloy Steel Case Hardened,Full Thread,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Nut Insert, 3/4"-16 Thrd Sz, 1-3/16 in L, Round, Steel, Black Oxide (Z1985)
- TAMPER-PRUF SCREWS #10-32 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480960)
- G.L. HUYETT Clevis Pin 1/2 x 6-1/2 LCS ZC (CLPZ-0500-6500)
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK (WWG-312-2500S)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 1-8x4", Alloy Steel Case Hardened, Full Thread, 10PK (670583-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-36 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (792393-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-20 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (692064-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (224253-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x8", Alloy Steel Case Hardened, Full Thread, 10PK (867081-10)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/16-18x7/8", Alloy Steel Case Hardened, Full Thread, 100PK (519369-100)
- ZORO SELECT Set Screw, Steel, PK100 (M07820.030.0004)
- Newport Fasteners Set Screws