Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 7/8-9x4", Alloy Steel Case Hardened, Full Thread, 10PK
Mfr # 386062-10
Zoro # G806317682
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 386062-10
- Zoro # G806317682
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 7/8"-9 |
Overall Length | 4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 7/8-9x4", Alloy Steel Case Hardened,Full Thread,10PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3/4 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39593)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Flake Finish, 200 PK (HLS-10)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia. (HB12-312)
- TIE DOWN MARINE Ublt-Sq1-5/8X3-9/, #86219 (86219)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (163267-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x8", Alloy Steel Case Hardened, Full Thread, 10PK (867081-10)
- NEWPORT FASTENERS Socket Jam Screw, 10-32 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (236982-5000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK (841510-5000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M8-1.25x30mm, Alloy Steel 14.9 - 45H, 100PK (145770-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (535393-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (864140-5000)
- Newport Fasteners Set Screws