Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 5/8-11x1 1/4", Alloy Steel Case Hardened, Full Thread, 100PK
Mfr # 661996-100
Zoro # G006326996
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Overall Length 1-1/4 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 661996-100
- Zoro # G006326996
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Square Head |
Description
Square Head Set Screw, Cup Point, 5/8-11x1 1/4", Alloy Steel Case Hardened,Full Thread,100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (2UJA4)
- MIDWEST FASTENER Coupling Nut, #10-32, Steel, Zinc Plated, 3/4 in Lg, 50 PK (53765)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040888GR)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, Steel, Plain Finish, 20 PK (60787)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3", Alloy Steel Case Hardened, Full Thread, 500PK (759342-500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (373215-5000)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-24 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (113348-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK (799994-2500)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M3-0.5x4mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (102133-100)
- NEWPORT FASTENERS Square Head Set Screw, Oval Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (412272-100)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 2PK (70817)
- Newport Fasteners Set Screws