Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 5/8-11 x 3", Stainless Steel 18-8, Full Thread , 25PK
Mfr # 309730-25
Zoro # G606316106
product price: $499.99
/pk 25, $20.00/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/8"-11
- Point Type Cup
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 309730-25
- Zoro # G606316106
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/8"-11 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Square Head Set Screw, Cup Point, 5/8-11 x 3", Stainless Steel 18-8, Full Thread , 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (U39350.018.0175)
- ZORO SELECT Spring Pin, Slot, 7/32x2 1/2 L, Pk25 (5BY58)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 6 PK (66663)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (390728-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (176445-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (777328-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 1/4-20 x 5/16", Alloy Steel, Black Oxide, 1000PK (378156-1000)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 7/8-9x6", Alloy Steel Case Hardened, Full Thread, 50PK (745636-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Alloy Steel, Zinc, Hex Socket , 5000PK (314618-5000)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Flat, 25mm, PK50 (M07860.100.0025)
- Newport Fasteners Set Screws