Newport Fasteners

Square Head Set Screw, Cup Point, 5/16-18x3/4", Alloy Steel Thru-Hardened, Full Thread, 100PK


product price: $75.99
/pk 100, $0.76/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Square Drive
  • System of Measurement Inch
  • Thread Size 5/16"-18
  • Overall Length 3/4 in
  • Point Type Cup
  • Material Alloy Steel
See all product information

Product Information

Dimensions

Thread Size 5/16"-18
Overall Length 3/4 in

Details

System of Measurement Inch
Drive Type Square
Point Type Cup
Material Alloy Steel
Finish Black Oxide
Item Set Screw

Description

Square Head Set Screw, Cup Point, 5/16-18x3/4", Alloy Steel Thru-Hardened,Full Thread,100PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.