Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cup Point, 3/8-16x3", Alloy Steel Case Hardened, Full Thread, 500PK
Mfr # 759342-500
Zoro # G606328369
product price: $607.99
/pk 500, $1.22/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Overall Length 3 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 759342-500
- Zoro # G606328369
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Square Head |
Description
Square Head Set Screw, Cup Point, 3/8-16x3", Alloy Steel Case Hardened,Full Thread,500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930991)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03237)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51420.080.0001)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Stainless Steel Hex Head Hex Drive, 25 PK (65167)
- NEWPORT FASTENERS Set Screws, Cup Point, 1/4-28 x 3/4", Alloy Steel, Hex Socket, , 100PK (336832-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (525255-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/8-18 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 25PK (265253-25)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (987196-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (224253-100)
- ZORO SELECT Set Screw, M12 x 1.75mm, 60mm L, PK50 (M51250.120.0060)
- Newport Fasteners Set Screws