Shop All Set Screws
Newport Fasteners
Square Head Set Screw, Cone Point, 3/8-16x2", Alloy Steel Case Hardened, Full Thread, 750PK
Mfr # 469251-750
Zoro # G206319347
product price: $1,669.99
/pk 750, $2.23/ea
Free Shipping & Returns
$1,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cone
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 469251-750
- Zoro # G206319347
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 2 in |
Details
System of Measurement | Inch |
Drive Type | Square |
Point Type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Square Head Set Screw, Cone Point, 3/8-16x2", Alloy Steel Case Hardened,Full Thread,750PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R514-6)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 16 mm Length (0016859)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04110.120.0060)
- ZORO SELECT Double-End Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated (LINK21812EZ)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (799081-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 1", Stainless Steel, 18-8, Hex Socket Drive , 2500PK (258643-2500)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (591899-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 3/8-16 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (180396-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0 x 16mm, Stainless Steel A2-70, Hex Socket , 100PK (702958-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK (799994-2500)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/2, PK25 (U07852.043.0150)
- Newport Fasteners Set Screws