Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish
Mfr # 369129
Zoro # G606368204
product price: $676.99
/pk 3000, $0.23/ea
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 369129
- Zoro # G606368204
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 0.52 in |
Overall Width | 0.5 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Black Phosphate |
Standards | SAE J891 |
System of Measurement | Inch |
Description
C8103-832-4 Tinnerman Style U-Type Spring Nuts/Steel/Black Phospate , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05218)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U51410.075.0007)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/8"-9, 12 in Shank, 1-3/4 in ID, 316 Stainless Steel, Plain (N2009-316SS-12)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 5 PK (U07566.062.0400)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (336042)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (582926)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (306106)
- NEWPORT FASTENERS Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK (628074)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (829132)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (525057)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- Newport Fasteners Spring Nuts & Cage Nuts