Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #8-32, J Shape, Steel, Not Graded, Black Phosphate Finish
Mfr # 679498
Zoro # G306368245
product price: $743.99
/pk 3000, $0.25/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #8-32
- Nut Shape J
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 679498
- Zoro # G306368245
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #8-32 |
Overall Length | 0.52 in |
Overall Width | 0.5 in |
Details
Item | Spring Nut |
Nut Shape | J |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Black Phosphate |
Standards | SAE J891 |
System of Measurement | Inch |
Description
C8032-832-4 Tinnerman Style J-Type Spring Nuts/Steel/Black Phosphate , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (37507)
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK25 (U39798.037.0200)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.016.0150)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (525057)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, Flat Shape, Steel, Not Graded, Black Phosphate Finish (421387)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (381980)
- NEWPORT FASTENERS Cage Nut, 3/8"-16, Steel, Zinc Plated Finish, 1000 PK (354860)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (306106)
- ZORO SELECT Spring Nut, #8-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR8)
- Newport Fasteners Spring Nuts & Cage Nuts