Shop All Spring Nuts & Cage Nuts
Newport Fasteners
Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish
Mfr # 236596
Zoro # G606368242
product price: $603.99
/pk 2000, $0.30/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10
- Nut Shape U
- Minimum Panel Thickness 0.045 in
- Maximum Panel Thickness 0.062 in
- Nut Material Steel
Product Information
- Brand Newport Fasteners
- MFR # 236596
- Zoro # G606368242
- Country of Origin Unknown
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10 |
Overall Length | 0.56 in |
Overall Width | 0.63 in |
Details
Item | Spring Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.045 in |
Maximum Panel Thickness | 0.062 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Black Phosphate |
Standards | SAE J891 |
System of Measurement | Inch |
Description
C8121-10-4 Tinnerman Style U-Type Spring Nuts/Steel/Black Phospate , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Elevator Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish (A0340160132EZ)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, White Steel Flat Head Phillips Drive, 40 PK (36244)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE31)
- ZORO SELECT Weld Stud, 1/4"-20, 1/2 in, Right-Angle, Steel, Black OxideFinish, 100 PK (1LAP1)
- NEWPORT FASTENERS Spring Nut, #10, J Shape, Steel, Not Graded, Black Phosphate Finish (381980)
- NEWPORT FASTENERS Spring Nut, #6-32, Flat Shape, Steel, Not Graded, Black Phosphate Finish (583415)
- NEWPORT FASTENERS Spring Nut, #8-32, U Shape, Steel, Not Graded, Black Phosphate Finish (369129)
- NEWPORT FASTENERS Cage Nut, M6-1.00, Steel, Zinc Plated Finish (117532)
- NEWPORT FASTENERS Spring Nut, #4-40, Flat Shape, 18-8 Stainless Steel, Plain Finish, 5000 PK (521156)
- NEWPORT FASTENERS Spring Nut, #10, U Shape, Steel, Not Graded, Black Phosphate Finish (732827)
- ZORO SELECT Spring Nut, M4-0.70, U Shape, Steel, Zinc Plated Finish, 50 PK (5NCG1)
- Newport Fasteners Spring Nuts & Cage Nuts