Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK
Mfr # 278541
Zoro # G906370600
product price: $556.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 14.8 mm
- Minimum Thickness 2 mm
- Standards DIN 127B
Product Information
- Brand Newport Fasteners
- MFR # 278541
- Zoro # G906370600
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M8 |
Outside Diameter | 14.8 mm |
Inside Diameter | 8.1mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Description
M8 Split Lock Washers/Steel/Zinc/DIN127B/Outer Diameter: 14.8 mm/Thickness: 2 mm , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-4-SS)
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 5, Zinc Plated, 1-11/64 in Ht, 5 PK (3HEG7)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0300)
- ZORO SELECT Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK (U11612.075.0001)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- Newport Fasteners Lock Washers