Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK
Mfr # 239824
Zoro # G206370577
product price: $245.99
/pk 15000, $0.02/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Outside Diameter 5.1 mm
- Minimum Thickness 0.06 mm
- Standards DIN 127B
- System of Measurement Metric
Product Information
- Brand Newport Fasteners
- MFR # 239824
- Zoro # G206370577
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | M2.5 |
Outside Diameter | 5.1 mm |
Inside Diameter | 2.6mm |
Details
Item | Split Lock Washer |
Material | Stainless Steel |
Minimum Thickness | 0.06 mm |
Standards | DIN 127B |
System of Measurement | Metric |
Material Grade/Class | A2 |
Description
M2.5 Split Lock Washers/18-8 Stainless Steel/DIN127B/Outer Dia.: 5.1 mm/Thickness: .060 mm , 15000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Combo Barrel, 1/4"-20, 1-1/2 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4449SS)
- ZORO SELECT Hex Nut, M4-0.70, Steel, Class 8, Zinc Plated, 3.20 mm Ht, 100 PK (M01300.040.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, Black Phosphate Steel Oval Head Phillips Drive, 15 PK (64075)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Stainless Steel, 7000 PK (668979)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Plain Finish, 5000 PK (737295)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #8 Steel, Black Phosphate Finish, 7500 PK (341067)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (850223)
- BRIGHTON-BEST Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish (340150)
- Newport Fasteners Split Lock Washers