Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 300 PK
Mfr # 293625
Zoro # G806370489
product price: $164.99
/pk 300, $0.55/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 9/16 in
- Outside Diameter 0.965 in
- Minimum Thickness 0.141 in
Product Information
- Brand Newport Fasteners
- MFR # 293625
- Zoro # G806370489
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 0.965 in |
Inside Diameter | 0.564 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.141 in |
System of Measurement | Inch |
Description
9/16" High Alloy Split Lock Washers/Alloy Steel/Zinc Yellow/Outer Dia.: .965"/Thickness: .141",300PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK (60546)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0035)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- KEENSERT Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz (MS51831-203)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 2000 PK (124625)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK (354192)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 1000 PK (628790)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 25 PK (LWHIS062USA-025BX)
- Newport Fasteners Lock Washers