Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 100 PK
Mfr # 567691
Zoro # G506370628
product price: $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/8 in
- Outside Diameter 1.459 in
- Minimum Thickness 0.219 in
Product Information
- Brand Newport Fasteners
- MFR # 567691
- Zoro # G506370628
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.459 in |
Inside Diameter | 0.878 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 0.219 in |
System of Measurement | Inch |
Description
7/8" High Alloy Split Lock Washers/Alloy Steel/Zinc Yellow/Outer Dia.: 1.459"/Thickness: .219",100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG 1-1/2X8-1/2 Hitch Pin (00183)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1 in L, Aluminum Body, 25 PK (10965PK)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08160.043.0002)
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M2.5 Stainless Steel, 15000 PK (239824)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 5000 PK (278541)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK (354192)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 1000 PK (206579)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK (M37020.030.0001)
- Newport Fasteners Lock Washers