Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size #6 Steel, Zinc Yellow Finish, 10000 PK
Mfr # 306277
Zoro # G806370427
product price: $410.99
/pk 10000, $0.04/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- For Screw Size #6
- System of Measurement Inch
Product Information
- Brand Newport Fasteners
- MFR # 306277
- Zoro # G806370427
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | #6 |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
System of Measurement | Inch |
Description
MS51848-7/#6 Mil-Spec High Collar Split Lock Washers/Steel/Zinc Yellow , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 3/8in-16 x 5in Driver Stud, 4PK (333722PK)
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.016.2400)
- TAMPER-PRUF SCREWS #10-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141517)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Stainless Steel, 316, Plain Finish (U55067.037.1200)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 10000 PK (430097)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (788656)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 350 PK (464418)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1/4 in Steel, Hot Dipped Galvanized Finish, 5000 PK (850223)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Silicon Bronze, Bronze Finish, 30 PK (37403)
- Newport Fasteners Lock Washers