Shop All Split Lock Washers
Newport Fasteners
Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 30000 PK
Mfr # 414375
Zoro # G506370611
product price: $757.99
/pk 30000, $0.03/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.209 in
- Minimum Thickness 0.025 in
- Standards ASME B18.21.1
Product Information
- Brand Newport Fasteners
- MFR # 414375
- Zoro # G506370611
- Country of Origin Unknown
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.209 in |
Inside Diameter | 0.114 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.025 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Description
#4 Medium Split Lock Washers/Steel/Black Oxide/Outer Diameter: .209"/Thickness: .025" , 30000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 3 in, Steel, Black Oxide, 2 PK (40604)
- MIDWEST FASTENER Hex Nut, M4-0.7, Steel, Class 8, Zinc Plated, 100 PK (06871)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 5/16 in Size, 2-1/2" L, Steel Zinc Plated, 25 PK (PFM2261150)
- FLEXLOC Flexible Top Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (50FK-1032)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 4500 PK (788656)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 7/8 in Stainless Steel, 100 PK (548976)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (876164)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 100 PK (244557)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 7000 PK (953975)
- NEWPORT FASTENERS Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 375 PK (103714)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Chrome Plated Finish, 10 PK (74373)
- Newport Fasteners Split Lock Washers