Shop All Fastener Caps & Plugs
Newport Fasteners
Socket Spoke Pipe Plug, 3/4 in Dia, Brass Plain, 100 PK
Mfr # 578441-100
Zoro # G306370354
product price: $434.99
/pk 100, $4.35/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 3/4 in
- System of Measurement Inch
- Fits Bolt Head Style Socket Spoke
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 578441-100
- Zoro # G306370354
- Country of Origin Unknown
- Category Fastener Caps & Plugs
Dimensions
Diameter | 3/4 in |
Details
Item | Pipe Plug |
Material | Brass |
System of Measurement | Inch |
Fits Bolt Head Style | Socket Spoke |
Finish | Plain |
Description
3/8" Dry Seal Socket Pipe Plugs/3/4" Taper/Brass , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 3/8"-16 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002580)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 25 PK (1CFD8)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A180)
- HILLMAN Wood Screw, #6, 1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116780)
- NEWPORT FASTENERS Socket Spoke Pipe Plug, 3/4 in Dia, Steel Plain, 100 PK (896986-100)
- ZORO SELECT Socket Spoke Screw Plug, 36 mm Dia, Steel Plain (M07660.360.0150)
- VESTIL Hex Spoke Bolt Cap, 3/4 in Fits Bolt Dia, Black, Plastic Matte, 20 PK (BC-BK-34-PK)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW916PRO FC.PW.1SH916.RO)
- WHITECAP TEAK 5/8in Teak Plug - Pack of 500, 500PK (60153-500)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- MIDWEST FASTENER Screw Cap, #10 Dia, Maple, Plastic 20 PK (32833)
- Newport Fasteners