Shop All Set Screws
Newport Fasteners
Socket Set Screw, Oval Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 773809-100
Zoro # G306330020
product price: $60.99
/pk 100, $0.61/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Point Type Oval
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 773809-100
- Zoro # G306330020
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Oval |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Oval Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- ZORO SELECT #10-32 x 3/8 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CY24)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, 18-8 Stainless Steel Button Head Torx Drive, 8 PK (77751)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE21)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/2-13 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (827886-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 12-24 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (134656-5000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK (485488-2000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 5/16-18 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (360253-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x8", Alloy Steel Case Hardened, Full Thread, 25PK (559896-25)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 1/4-28 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 1000PK (614776-1000)
- ZORO SELECT Socket Set Screw, Gr M12, Flat, 16mm L, PK10 (M07810.120.0016)
- Newport Fasteners Set Screws