Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 5/16-18 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 290134-100
Zoro # G506311614
product price: $138.99
/pk 100, $1.39/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Overall Length 3/4 in
- Point Type Flat
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 290134-100
- Zoro # G506311614
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 5/16-18 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Brass Chrome Plated (Z4880)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- MIDWEST FASTENER 1/2"-13 x 6-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05528)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Brass Body, 100 PK (TBC0607-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (724858-5000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (987196-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (565282-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/8-18 x 1", Alloy Steel, Black Oxide, Hex Socket , 50PK (306589-50)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 10-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (944746-100)
- ZORO SELECT Set Screw, M10 x 1.25mm, 12mm L, PK50 (M07852.100.0012)
- Newport Fasteners Set Screws