Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 488593-100
Zoro # G006319066
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Flat
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 488593-100
- Zoro # G006319066
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 3/4 in Lg, 10 PK (092520075T)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.019.0112)
- WINGITS Winged Anchor, 4" L, Stainless Steel, 2 PK (RC-SSBGBW40-2)
- ZORO SELECT Deck Screw, #10 x 2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0200)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (596135-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 1 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (384245-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 1/2-13 x 1 1/2", Alloy Steel, Black Oxide, 100PK (213562-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 2000PK (485488-2000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M8-1.25x16mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK (991419-5000)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1-1/4, PK100 (U07840.016.0125)
- Newport Fasteners Set Screws