Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 122563-100
Zoro # G606307883
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1/2 in
- Point Type Flat
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 122563-100
- Zoro # G606307883
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 1/4-20 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel 20 PK (2458700)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.025.0075)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, 18-8 Stainless Steel Plain, 10 PK (WW-3484)
- NEWPORT FASTENERS Set Screws, Cone Point, 6-32 x 1/8", Alloy Steel, Hex Socket, , 50PK (304667-50)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 10-32 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (367386-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-48 x 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (167000-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1-8 x 12", Alloy Steel Case Hardened, Black Oxide, Full Thread (220617-1)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (524931-100)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-1500)
- Newport Fasteners Set Screws