Shop All Set Screws
Newport Fasteners
Socket Set Screw, Flat Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 716898-100
Zoro # G006328044
product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3/8 in
- Point Type Flat
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 716898-100
- Zoro # G006328044
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Flat |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Flat Point, 1/2-13 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/4"-4-1/2 Hex Head Cap Screw, Plain Steel, 4 in L, 5 PK (264038G)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31564)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 3 PK (38248)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 6-40 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (543803-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-24 x 1 1/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (361969-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 3/8-24 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (815768-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (937985-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (846432-100)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/4, PK100 (U07852.031.0025)
- Newport Fasteners Set Screws