Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M5-0.8x20mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK
Mfr # 777402-5000
Zoro # G506332220
product price: $1,638.99
/pk 5000, $0.33/ea
Free Shipping & Returns
$1,638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M5-0.80
- Point Type Cup
- Material Alloy Steel
- Finish Zinc Plated
Product Information
- Brand Newport Fasteners
- MFR # 777402-5000
- Zoro # G506332220
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M5-0.80 |
Overall Length | 20 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Cup Point, DIN 916, M5-0.8x20mm, Alloy Steel 14.9 - 45H, Zinc, 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 5/8 in, Zinc Plated Steel Hex Head Combination Drive, 20 PK (931763)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0075)
- NEWPORT FASTENERS Wood Screw, #16, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (978691-300)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-14, Steel, Grade C, Yellow Zinc, 3/4 in Ht, 10 PK (SLFI80871-010P)
- NEWPORT FASTENERS Square Head Set Screw, Flat Point, 3/4-10x3", Alloy Steel Case Hardened, Full Thread, 100PK (207692-100)
- NEWPORT FASTENERS Set Screws, Flat Point, 3/8-24 x 1/2", Alloy Steel, Hex Socket, , 100PK (238564-100)
- NEWPORT FASTENERS Socket Set Screw, Brass Tip, 3/8-16 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (180396-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-40 x 3/32", Stainless Steel, 18-8, Hex Socket Drive , 100PK (594346-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x1", Alloy Steel Case Hardened, Full Thread, 100PK (138735-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M10-1.5 x 10mm, Alloy Steel, Hex Socket, , 50PK (871541-50)
- ACORN CONTROLS Hex Head Set Screw, 3/16 in H, 1/8 in Dia, Chrome, 10 PK (0181-011-001)
- Newport Fasteners Set Screws