Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK
Mfr # 535393-5000
Zoro # G106323895
product price: $584.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M3-0.50
- Overall Length 5 mm
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 535393-5000
- Zoro # G106323895
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M3-0.50 |
Overall Length | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (U17272.075.1000)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Flake Finish, 200 PK (HLS-3/8")
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Galvanized (K2027-A-HDG)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK (161518-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/4-20 x 1/2", Stainless Steel 18-8, Full Thread , 100PK (962543-100)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 10-32 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (511431-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/4-10x6", Alloy Steel Case Hardened, Full Thread, 10PK (786427-10)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/4", Alloy Steel Case Hardened, Full Thread, 100PK (661996-100)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- Newport Fasteners Set Screws