Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 8-36 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 792393-100
Zoro # G606329922
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-36
- Overall Length 1/2 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 792393-100
- Zoro # G606329922
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #8-36 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 8-36 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 8.8, M5 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L (A4010050016Z)
- NEWPORT FASTENERS 5/16 x 3 1/4" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW025032P)
- ZORO SELECT #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.016.0350)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401100)
- NEWPORT FASTENERS Set Screws, Cup Point, 5-40 x 1/2", Alloy Steel, Hex Socket, , 100PK (913416-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (958518-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (471815-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (130413-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/4-20 x 1/2", Stainless Steel 18-8, Full Thread , 100PK (962543-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1 1/4", Stainless Steel 18-8, Full Thread , 50PK (326317-50)
- ZORO SELECT M5-0.8X10 ISO4029 SOCKET SET CUPPT. BLK OX (M5010SSC)
- Newport Fasteners Set Screws