Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 6-32 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK
Mfr # 551605-100
Zoro # G806321030
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/2 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 551605-100
- Zoro # G806321030
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 6-32 x 1/2", Alloy Steel, Zinc, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 7/32inx1-1/2in, Pln, PK25 (U39100.021.0150)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 6 PK (79203)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head 217 PK (54941)
- ZORO SELECT Captive Panel Screw, #10-32 Thrd Sz, 5/8 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114120-625-SS)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (876173-100)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (163267-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 3/8-16 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (755695-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32x3/16", Alloy Steel, 14.9 - 45H, Mechanical Zinc, 100PK (662385-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 1/4-20 x 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (488593-100)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 10-32 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (167925-5000)
- SET SCREW & MANUFACTURING 3/8-24 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H37240250CPX-1000)
- Newport Fasteners Set Screws