Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, 316, Hex Socket Drive , 50PK
Mfr # 218479-50
Zoro # G606308262
product price: $47.99
/pk 50, $0.96/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 218479-50
- Zoro # G606308262
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, 316, Hex Socket Drive , 50PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62533)
- L.H. DOTTIE Drywall Screw, #6 x 2 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR62)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M55010.100.0035)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826YPG)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-20 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (272115-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-16 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 1500PK (606038-1500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (322748-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 4-40 x 1/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (139177-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-28 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (272714-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 10mm, Alloy Steel, Hex Socket, , 100PK (896115-100)
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/4 SOCKET SET SCREW (A0510100116)
- Newport Fasteners Set Screws