Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3/8-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK
Mfr # 864140-5000
Zoro # G806332203
product price: $2,500.99
/pk 5000, $0.50/ea
Free Shipping & Returns
$2,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Point Type Cup
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 864140-5000
- Zoro # G806332203
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 3/8-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/8x5/64 L, PK100 (5BU81)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Steel Body, 100 PK (TSC0814-100)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.160.0180)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U07840.037.0250)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (668664-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Flat Point, 6-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 1000PK (987196-1000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 10-32 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (944746-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1 1/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (876173-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 10-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (907441-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK (799994-2500)
- Newport Fasteners Set Screws