Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 3/8-24 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 668664-100
Zoro # G706326418
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Point Type Cup
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 668664-100
- Zoro # G706326418
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 3/8-24 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.030.0025)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62533)
- ZORO SELECT Sheet Metal Screw, #6 x 1 1/2 in, Zinc Plated Steel Round Head Square Drive, 100 PK (SMQPI0-601500-100P)
- ZORO SELECT Blind Rivet, Dome Head, 17/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5775PK)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (864140-5000)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 3/4-10 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 25PK (722721-25)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (524931-100)
- NEWPORT FASTENERS Set Screws, Cup Point, M6-1.0 x 6mm, Alloy Steel, Hex Socket, , 100PK (666685-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M20-2.5x70mm, Alloy Steel Metric Class 14.9 - 45H, 150PK (514949-150)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-56 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 100PK (571103-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M5-0.8x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (704368-100)
- Newport Fasteners Set Screws