Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/4-20 x 7/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 150866-100
Zoro # G106308311
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Cup
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 150866-100
- Zoro # G106308311
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 7/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/4-20 x 7/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Locking Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 5 PK (PAT4417)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 100 PK (U01300.031.0001)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0500)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01200.037.0450)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (425535-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 1 1/2", Stainless Steel, 18-8, Hex Socket Drive , 3000PK (828342-3000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (447647-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK (171647-5000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 5/16-18 x 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (676986-5000)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U07840.016.0037)
- Newport Fasteners Set Screws