Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 176445-100
Zoro # G506311362
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1/4 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 176445-100
- Zoro # G506311362
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/4-20 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, M6 x 20 mm, Yellow Zinc Plated Steel Hex Head Phillips Drive, 50 PK (2123PK)
- MIDWEST FASTENER #10-24 x 3/4" Zinc Plated Steel Coarse Thread Carriage Bolts 40PK (60521)
- ZORO SELECT Machine Screw Nut, 1/4"-20, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (2WA21)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0200)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0x5mm, Alloy Steel Metric Class 14.9 - 45H, 100PK (958518-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (122217-100)
- NEWPORT FASTENERS Nylon Pellet Socet Set Screws Cup Point, 10-32 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (367386-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M16-2.0x80mm, Alloy Steel Metric Class 14.9 - 45H, 250PK (807799-250)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 5/16", Alloy Steel, Zinc, Hex Socket , 100PK (803020-100)
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 5/16-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK (591899-100)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-24x3/8, PK100 (SSDFIA0370037-100P)
- Newport Fasteners Set Screws