Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 217176-100
Zoro # G206307917
product price: $98.99
/pk 100, $0.99/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Overall Length 3/4 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 217176-100
- Zoro # G206307917
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0300)
- ZORO SELECT #10-32 x 5/16 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE67)
- CY-CHROME 5/16"-24 Socket Head Cap Screw, Chrome Plated Alloy Steel, 3/4 in Length, 10 PK (MPB226)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 1-3/4in 18-8 Stainless Steel 100PK (9017213)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 3/8-16x4 1/2", Alloy Steel Case Hardened, Full Thread, 50PK (860209-50)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 3000PK (661119-3000)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 1/4-20 x 3/8", Alloy Steel, Black Oxide, 1000PK (686221-1000)
- NEWPORT FASTENERS Square Head Set Screw, Dog - Half, 3/4-10x5", Alloy Steel Case Hardened, Full Thread, 75PK (316487-75)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 8-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK (325237-100)
- NEWPORT FASTENERS Square Head Set Screw, Oval Point, 3/8-16x3/4", Alloy Steel Case Hardened, Full Thread, 100PK (412272-100)
- ZORO SELECT Set Screw, M8 x 1.25mm, 12mm L, PK100 (M51250.080.0012)
- Newport Fasteners Set Screws