Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cup Point, 10-24 x 1/4", Alloy Steel, Zinc, Hex Socket , 100PK
Mfr # 358398-100
Zoro # G506316008
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1/4 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 358398-100
- Zoro # G506316008
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Zinc Plated |
Item | Set Screw |
Description
Socket Set Screw, Cup Point, 10-24 x 1/4", Alloy Steel, Zinc, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 10 PK (51707)
- HUBBELL WIRING DEVICE-KELLEMS Metal Clad Sealing Oring 1/2 (20509001)
- MIDWEST FASTENER Coupling Nut, 3/4"-10, Steel, Hot Dipped Galvanized, 2-1/4 in Lg, 6 PK (54547)
- SIMPSON STRONG-TIE 3/8IN ROD HNGR STL VRT 1/4IN X 1-1/2IN (RSV37112)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 3/16", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (728753-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (217176-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 10PK (410085-10)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/4-20 x 5/8", Brass, Hex Socket , 2500PK (799994-2500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (724858-5000)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x3/4, PK100 (U07800.037.0075)
- Newport Fasteners Set Screws