Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cone Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 686525-100
Zoro # G606326792
product price: $128.99
/pk 100, $1.29/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Point Type Cone
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 686525-100
- Zoro # G606326792
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cone Point, 3/8-16 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Cotterless, 3/16 x 1 in., PK10 (WWG-CLPCZ-001)
- MIDWEST FASTENER Hex Nut, 1/4"-20, Brass, 20 PK (38741)
- ARCONIC Rivet Nut, M6 Thread Size, 40 PK (M47411)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 100 PK (03649)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 3/8-16 x 1/2", Stainless Steel, 18-8, Hex Socket Drive , 100PK (174820-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (114716-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (556537-5000)
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/32 in L, 100 PK (930782-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11 x 3", Stainless Steel 18-8, Full Thread , 25PK (309730-25)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- J.W. WINCO GN605-M8-25-VRN Socket Set Screw (605-M8-25-VRN)
- Newport Fasteners Set Screws