Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cone Point, 1/4-28 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 185799-100
Zoro # G006308114
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Point Type Cone
- Material Alloy Steel
- Finish Black Oxide
Product Information
- Brand Newport Fasteners
- MFR # 185799-100
- Zoro # G006308114
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
Socket Set Screw, Cone Point, 1/4-28 x 5/16", Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0075)
- ZORO SELECT 1/4x3/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-045)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (N04104.056.0500)
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01200.160.0060)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1/2-13 x 3", Alloy Steel, Black Oxide, Hex Socket , 50PK (937985-50)
- NEWPORT FASTENERS Nylon Patch Socket Set Screw Half-Dog Point, 3/8-24 x 1/2", Alloy Steel, Black Oxide, 100PK (581781-100)
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/4-20 x 5/8", Alloy Steel, Black Oxide, Hex Socket , 5000PK (272115-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M4-0.7 x 10mm, Stainless Steel A2-70, Hex Socket , 5000PK (396366-5000)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M6-1.0 x 16mm, Stainless Steel A2-70, Hex Socket , 100PK (702958-100)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 5/16-18 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK (290134-100)
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 6mm L, PK100 (M07810.030.0006)
- Newport Fasteners Set Screws