Shop All Set Screws
Newport Fasteners
Socket Set Screw, Cone Point, 1/4-20 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Mfr # 127951-100
Zoro # G506307976
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Point Type Cone
- Material Stainless Steel
Product Information
- Brand Newport Fasteners
- MFR # 127951-100
- Zoro # G506307976
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cone |
Material | Stainless Steel |
Item | Set Screw |
Description
Socket Set Screw, Cone Point, 1/4-20 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK (50462)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (0808CSB)
- ZORO SELECT Taper Pin Asst, Std, Stl, 100 Pcs, 46 Sizes (TPKIT46100)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0250)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 1", Stainless Steel, 18-8, Hex Socket Drive , 2500PK (258643-2500)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/16-18x2", Alloy Steel Case Hardened, Full Thread, 100PK (693550-100)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/16-20 x 3/8", Alloy Steel, Black Oxide, 500PK (373839-500)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 10-32 x 1", Stainless Steel, 18-8, Hex Socket Drive , 5000PK (724858-5000)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (796689-50)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 8-32 x 3/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK (525255-100)
- ZORO SELECT Set Screw, M3 x 0.50mm, 5mm L, PK100 (M51230.030.0005)
- Newport Fasteners Set Screws