Shop All Set Screws
Newport Fasteners
Socket Set Screw, Brass Tip, M4-0.7 x 5mm, Alloy Steel, Black Oxide, Hex Socket , 100PK
Mfr # 662479-100
Zoro # G206326864
product price: $786.99
/pk 100, $7.87/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4-0.70
- Overall Length 5 mm
- Point Material Brass
- Material Alloy Steel
Product Information
- Brand Newport Fasteners
- MFR # 662479-100
- Zoro # G206326864
- Country of Origin Unknown
- Category Set Screws
Dimensions
Thread Size | M4-0.70 |
Overall Length | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Point Material | Brass |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Head Type | Headless |
Description
Socket Set Screw, Brass Tip, M4-0.7 x 5mm, Alloy Steel, Black Oxide, Hex Socket , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFFI-1000870-100P)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish (SH-200-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M52 , Steel Zinc Plated Finish (M38130.520.0001)
- FREEMAN Fence Staples, 16 ga, Round Crown, 1 in Leg L, Steel (FS16G1)
- NEWPORT FASTENERS Set Screws, Cup Point, 1/4-28 x 3/4", Alloy Steel, Hex Socket, , 100PK (336832-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/16-18 x 2 1/2", Alloy Steel, Black Oxide, Hex Socket , 100PK (721079-100)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x1 1/2", Alloy Steel Thru-Hardened, Full Thread, 50PK (796689-50)
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 3/4", Stainless Steel, 18-8, Hex Socket Drive , 100PK (127951-100)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 10-32 x 3/16", Alloy Steel, Black Oxide, Hex Socket , 100PK (102904-100)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 7/16-14 x 7/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (789332-100)
- ZORO SELECT Socket Set Screw, Cone, 4-40x1/8, PK100 (U07800.011.0012)
- Newport Fasteners Set Screws